Rapper Canvas 5 Panel Trucker Cap


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

Key Features:
• Mid Visor
• Rapper Canvas 5 Panel Trucker Cap
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Mesh Back In 100% Polyester
• Canvas
• Five Panels
• PVC Snap Closure
• Medium Shape Structured Profile
• 260gsm
• 100% Cotton
• Baseball Cap
• 65 Degree Crown Angle

See full description

Feature Attributes

Size:
One Size
Visor Type:
Mid Visor
Fabric:
Canvas
Certification:
AMFORI (BSCI), SEDEX, Walmart
Fabric Composition:
100% Cotton
Product Type:
Urban Trucker Cap
More attributes