Rapper Canvas S Recycled 5 Panel Trucker


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• Mid Visor
• 270gsm
• 100% Recycled Polyester
• Mesh Back In 100% Recycled Polyester
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Canvas
• Five Panels
• PVC Snap Closure
• Medium Shape Structured Profile
• Rapper Canvas S Recycled 5 Panel Trucker
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

See full description

Feature Attributes

Fabric Composition:
100% Recycled Polyester
Product Type:
Urban Sustainable Trucker Cap
Closure Type:
PVC Snap Closure
Sustainability:
Recycled
Angle Of Crown:
65 Degrees
Size:
One Size
More attributes