Rapper Jersey Mid Visor Trucker Cap


Select
£8.19 Inc VAT (20%)


See all variants from £8.19

Description

Key Features:
• Mid Visor
• 220gsm
• 87% Cotton 13% Polyester
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Mesh Back In 100% Polyester
• Five Panels
• 75 Degree Crown Angle
• PVC Snap Closure
• Rapper Jersey Mid Visor Trucker Cap
• High Shape Structured Profile
• Single Jersey
• Baseball Cap

See full description

Feature Attributes

Fabric Composition:
87% Cotton 13% Polyester
Number of Panels:
5
Gender:
Men
Hat Profile:
High Shape Structured Profile
Closure Type:
PVC Snap Closure
Angle Of Crown:
75 Degrees
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome