Rapper Suede 5 Panel Trucker Cap


£7.39 Inc VAT (20%)
7.5% off

See 5 Product Variants
£7.39

Description

Key Features:
• Mid Visor
• Sueded Polyester
• 130gsm
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Rapper Suede 5 Panel Trucker Cap
• Five Panels
• 75 Degree Crown Angle
• PVC Snap Closure
• Medium Shape Structured Profile
• Mesh Back In 100% Polyester
• 100% Polyester
• Baseball Cap

Feature Attributes

Size:
One Size
Angle Of Crown:
75 Degrees
Closure Type:
PVC Snap Closure
Fabric:
Sueded Polyester
Visor Type:
Mid Visor
Number of Panels:
Five Panels
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome