Ray S Recycled Performance 5 Panel Cap


£9.39 Inc VAT (20%)

See 6 Product Variants
£9.39

Description

Key Features:
• 55 Degree Crown Angle
• Ray S Recycled Performance 5 Panel Cap
• Mid Visor
• Twill
• 100% Recycled Polyester
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Velcro Closure
• Medium Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 106gsm

Feature Attributes

Size:
One Size
Fabric Composition:
100% Recycled Polyester
Number of Panels:
Six Panels
Fabric:
Twill
Angle Of Crown:
55 Degrees
Closure Type:
Velcro Closure
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome