Record Mid Visor 5 Panel Trucker Cap


£6.29 Inc VAT (20%)

See 6 Product Variants
£6.29

Description

Key Features:
• High Shape Soft Profile
• Mid Visor
• Mens (Unisex)
• 250gsm
• Tear Out, 2 Part Label
• One Size
• Mesh Back In 100% Polyester
• Five Panels
• Record Mid Visor 5 Panel Trucker Cap
• 75 Degree Crown Angle
• PVC Snap Closure
• Chino Twill
• 100% Cotton
• Baseball Cap

Feature Attributes

Number of Panels:
Five Panels
Closure Type:
PVC Snap Closure
Fabric Composition:
100% Cotton
Size:
One Size
Hat Profile:
High Shape Soft Profile
Fabric:
Chino Twill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome