Recy Six Recycled Polyester 6 Panel Cap


Select
£4.09 Inc VAT (20%)


See all variants from £4.09

Description

Key Features:
• Twill
• 100% Recycled Polyester
• Curved Visor
• Recy Six Recycled Polyester 6 Panel Cap
• Six Panels
• Mens (Unisex)
• Low Shape Structured Profile
• Tear Out, 2 Part Label
• One Size
• Velcro Closure
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• 220gsm
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

See full description

Feature Attributes

Gender:
Men
Number of Panels:
6
Fabric:
Twill
Angle Of Crown:
65 Degrees
Visor Type:
Curved Visor
Closure Type:
Velcro Closure
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome