Snap Five Flat Visor 5 Panel Cap


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

Key Features:
• Twill
• 400gsm
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Snap Five Flat Visor 5 Panel Cap
• Five Panels
• PVC Snap Closure
• High Shape Structured Profile
• 100% Polyester
• Flat Visor
• Baseball Cap
• 85 Degree Crown Angle

Feature Attributes

Number of Panels:
Five Panels
Hat Profile:
High Shape Structured Profile
Fabric Composition:
100% Polyester
Size:
One Size
Closure Type:
PVC Snap Closure
Certification:
AMFORI (BSCI), SEDEX, Walmart
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome