Start 5 Cap 5 Panel


Select
Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

Key Features:
• Twill
• Curved Visor
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• AMFORI (BSCI) , SEDEX
• Five Panels
• Velcro Closure
• High Shape Structured Profile
• 100% Cotton
• Start 5 Cap 5 Panel
• Baseball Cap
• 65 Degree Crown Angle
• 160gsm

See full description

Feature Attributes

Product Type:
Promotional Baseball Cap
Fabric:
Twill
Size:
One Size
Number of Panels:
5
Hat Profile:
High Shape Structured Profile
Visor Type:
Curved Visor
More attributes