Uniform Military Cap Chino Cotton


Select
Select
£7.99 Inc VAT (20%)
5.5% off


See all variants from £7.99

Description

Key Features:
• Uniform Military Cap Chino Cotton
• Curved Visor
• Military Style
• Mens (Unisex)
• 250gsm
• Tear Out, 2 Part Label
• One Size
• Military Style Cap
• Velcro Closure
• Chino Twill
• 100% Cotton

Feature Attributes

Closure Type:
Velcro Closure
Visor Type:
Curved Visor
Product Type:
Leisure Military Cap
Size:
One Size
Fabric Composition:
100% Cotton
Certification:
AMFORI (BSCI), SEDEX, Walmart
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome