Zandana


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Key Features:
• Coolmax Chef Hat
• Adult (Unisex)
• 65 Degrees C Industrial Wash
• AFD Thermocool Panels
• One Size
• 150gsm
• Headwear
• Elasticated Back & Tie Tapes
• 100% Cotton
• WRAP

See full description

Feature Attributes

Size:
One Size
Fabric:
Woven Twill
Product Type:
Chefs Headwear
Certification:
WRAP
Fabric Composition:
100% Cotton
Gender:
Men
More attributes