Kensington ClickSafe® Universal Combination Laptop Lock – Master Coded. Product colour: Black, Best uses: Monitor, Notebook, Lock type: Combination lock. Cable length: 1.8 m, Weight: 270 g. Quantity per pack: 1 pc (s)