Targus ASP66GLX-S. Product colour: Black, Best uses: Laptop, Lock type: Combination lock. Cable length: 165 m, Width: 120 mm, Depth: 120 mm. Quantity per pack: 1 pc(s), Package width: 120 mm, Package depth: 170 mm. Products per pallet: 2100 pc(s), Master (outer) case width: 275 mm, Master (outer) case length: 290 mm