0
1
2
3

Dual Head Keyed Cable Lock 10 Mm

Order Code: ZT1513483S

£52.99 Inc VAT (20%)


Description

HP Dual Head Keyed Cable Lock 10 mm. Product colour: Black, Lock type: Key, Material: Galvanized steel. Cable length: 2.13 m, Cable diameter: 4.5 mm, Weight: 140 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome