Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.99 | 4% |
10 + | £45.99 | 8% |
HP Nano Keyed Cable Lock. Product colour: Black, Metallic, Best uses: Laptop, Lock type: Code. Cable length: 1.83 m, Width: 125 mm, Depth: 125 mm. Package width: 250 mm, Package depth: 200 mm, Package height: 20 mm