Kensington NanoSaver® Portable Keyed Laptop Lock – Master Keyed. Product colour: Black, Best uses: Notebook, Lock type: Key. Cable length: 2.3 m. Quantity per pack: 1 pc (s) , Package width: 182 mm, Package depth: 121 mm