Diamond Deposit High Security Deposit Safe


£1,999.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £1,999.99

Description


Description unavailable

Feature Attributes

Colour:
White
Overall Exterior Height:
670 mm
Series:
Diamond Deposit HS1090 Series
Overall Interior Height:
455 mm
Overall Interior Depth:
425 mm
Overall Exterior Depth:
550 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome