Durable Varicolor Drawer Box


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description


Description unavailable

Feature Attributes

Depth:
356 mm
Height:
292 mm
Width:
280 mm
Material:
Plastic
Dimensions (W x D x H):
280 x 356 x 292 mm
Paper Size:
A4+
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome