Shell Fabric 1: 60% Cotton 40% Polyester, CVC Twill Shell Fabric 2: 100% Polyester Retro style trucker cap ideal for screenprinting Hard buckram Structured Matching plastic snapback closure Matching undervisor Mesh fabric panels 8-row stitching on visor 5-panels Profile: Mid Visor: Permacurve Crown: 3 1/2" High