Retro Trucker Cap


Select
£9.39 Inc VAT (20%)


See all variants from £9.39

Description

Polyester mesh rear panels.6 panel.Mid profile.Stitched ventilation eyelets.Structured front panels.Pre-curved peak.Plastic snapback size adjuster.Authentic visor sticker.

Feature Attributes

Material:
60% cotton/40% Polyester
Size:
ONE
Product Type:
Headwear