Shell Fabric 1 (Woven): 60% Cotton 40% Polyester, CVC Twill Shell Fabric 2 (Knitted): 100% Polyester, mesh Trucker cap with premium mesh panels Hard buckram. Structured Matching plastic snapback closure Matching undervisor, 8-row stitching on visor Profile: Mid 6 panels Visor: Permacurve Crown: 3 1/2" High