1410 Dual Density Black Safety Shoes


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Safety shoes with 200 Joules steel toecap impact protection, to guard against falling objects and collisions and steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors and normally allow walking on hot surfaces up to 200°C. The shoes are oil, petrol, water, acid and alkali resistant and resist the build-up and conductance of static electricity. They are of most benefit when walking on synthetic carpets or near electrical machinery and the dual density polyurethane/rubber soles provide extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.

Feature Attributes

Wide Fitting:
No
ESD:
No
Midsole Material:
Steel
Colour:
Black
Sole Material:
Polyurethane
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome