1494 PU Coated Leather Safety Clogs, SB, SRC, Black


£61.99 Inc VAT (20%)
Up to 4.5% off

See 12 Product Variants
£61.99

Description


Description unavailable

Feature Attributes

Colour:
Black
Series:
1494
Metal Free:
No
Safety Classification:
SB
Product Type:
Metal Safety Shoes
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome