1908 Clear Identity Slippers Female Pink UK Size 5

Order Code: ZT3362274S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Summer-ready slippers sure to slot seamlessly into your casual rotationCrafted from rubberUpper straps with the brand's signature lettering100% Polyurethane upper

Specifications for 1908 Clear Identity Slippers Female Pink UK Size 5
  • Colour
    Pink
  • Heel Height
    20
  • Sole Material
    Rubber
  • Upper Material
    Polyurethane
  • Fitting
    Standard
  • Heel Type
    Flat
  • Fastening Method
    Slip On
  • Shoe Size
    5
  • Gender
    Women
  • Material
    Polyurethane
  • Lining Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome