24863 Linnet Composite Lace-up Safety Shoes, Unisex, Black


Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

The Linnet S1-P provides exceptional lightweight non-metallic protection and features full grain leather uppers a composite toe-cap conductive composite puncture resistant midsole for flexible underfoot protection and anti-static properties.Unisex lightweight non-metallic safety bootFull grain leather upperImpact and compression resistant composite toe capAnti-static and energy absorbing heelPenetration resistance to 1100 NewtonsHigh heat resistance to 300 degreesSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsConductive composite puncture resistant midsoleFlexible cushioned EVA midsoleSmart-foam moulded footbed features antimicrobial treatment to enhance internal comfort

Feature Attributes

Lining Material:
Textile
Sole Material:
Nitrile Rubber
Material:
Full Grain Leather
Gender:
Unisex
Heel Height:
20
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome