263 Dealer Male Brown Shoes


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

The AS263 Grit is an outdoor inspired lightweight safety dealer boot with a leather upper and a non metallic anti-penetration midsole.Water Resistant Full Grain Crazy Horse Leather UpperBlack Leather Foxing on Upper to Reinforce and provide extra durabilityMoulded TPU Heel Chassis to Enhance SupportElasticated side Gussets for Easy Foot EntryDurable Twin Pull Loops for Easy on and Easy offComfortable Cushioned and Removable PU FootbedLightweight Athletic EVA Midsole Enhances all day Comfort and Shock Absorption - Reducing fatigueQuality Rubber Outsole with technical tread pattern to provide excellent tractiondurability and wear performanceNon-Marking Rubber OutsoleOutsole Heat Resistant to 300 Degrees

Feature Attributes

Colour:
Brown
Fitting:
Standard
Lining Material:
Mesh
Material:
Leather
Upper Material:
Leather
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome