2706 OG Shoe Female White Avorio


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

2706 is the OG version of 2750 style. 7 eyelets higher foxing and new internal construction are the main features of this style.Low-top designBreathable cotton canvas upperErgonomic insoleRubber foxingJacquard logo tag on the sidePrinted logo on the back and insoleSeven logo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Gender:
Women
Fitting:
Standard
Heel Type:
Flat
Upper Material:
100% Cotton
Heel Height:
30
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome