2706 OG Shoes - Black/White Ivory


£44.99 Inc VAT (20%)

See 6 Product Variants
£44.99

Description

2706 is the OG version of 2750 style. 7 eyelets higher foxing and new internal construction are the main features of this style.Low-top designBreathable cotton canvas upperErgonomic insoleRubber foxingJacquard logo tag on the sidePrinted logo on the back and insoleSeven logo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Lining Material:
100% Cotton
Gender:
Men
Heel Height:
30
Colour:
Black/White Ivory
Fitting:
Standard
Sole Material:
100% Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome