2706 OG Shoes - Female Black/White Ivory


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

2706 is the OG version of 2750 style. 7 eyelets higher foxing and new internal construction are the main features of this style.Low-top designBreathable cotton canvas upperErgonomic insoleRubber foxingJacquard logo tag on the sidePrinted logo on the back and insoleSeven logo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Fitting:
Standard
Sole Material:
100% Rubber
Heel Type:
Flat
Upper Material:
100% Cotton
Material:
100% Cotton
Lining Material:
100% Cotton
More attributes