2706 OG Shoes Male


£45.99 Inc VAT (20%)

See 13 Product Variants
£45.99

Description

2706 is the OG version of 2750 style. 7 eyelets higher foxing and new internal construction are the main features of this style.Low-top designBreathable cotton canvas upperErgonomic insoleRubber foxingJacquard logo tag on the sidePrinted logo on the back and insoleSeven logo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Upper Material:
100% Cotton
Lining Material:
100% Cotton
Gender:
Men
Sole Material:
100% Rubber
Material:
100% Cotton
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome