2750 Iridescent Shoe Unisex Pink UK Size 8.5

Order Code: ZT3363257S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

For kids always in step with trends. This reinterpretation of the iconic Superga 2750 is suitable for special occasions with an iridescent microglitter upper finished with cotton lining and laces and vulcanized natural rubber sole.Upper in iridescent microglitterCotton liningLogo printed on the back and on the insoleClosure with cotton lacesSole in vulcanized natural rubber

See full description
Specifications for 2750 Iridescent Shoe Unisex Pink UK Size 8.5
  • Upper Material
    100% Synthetic
  • Fitting
    Regular
  • Sole Material
    100% Rubber
  • Fastening Method
    Touch Fastening
  • Lining Material
    100% Cotton
  • Heel Type
    Flat
  • Material
    100% Synthetic
  • Gender
    Unisex
  • Shoe Size
    8.5
  • Colour
    Pink
  • Heel Height
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome