2750 Iridescent Shoes - Unisex Pink


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

For kids always in step with trends. This reinterpretation of the iconic Superga 2750 is suitable for special occasions with an iridescent microglitter upper finished with cotton lining and laces and vulcanized natural rubber sole.Upper in iridescent microglitterCotton liningLogo printed on the back and on the insoleClosure with cotton lacesSole in vulcanized natural rubber

Feature Attributes

Heel Height:
30
Sole Material:
100% Rubber
Fastening Method:
Touch Fastening
Fitting:
Regular
Material:
100% Synthetic
Upper Material:
100% Synthetic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome