2750 Metallic Canvas Shoe Female Grey Silver UK Size 3

Order Code: ZT3364892S

£45.99 Inc VAT (20%)


Description

The classic Superga 2750 for women with upper in cotton laminated with metallic effect lining in cotton and outsole in vulcanized natural rubber.Supremely comfortable and stylishCotton liningOutsole in vulcanized natural rubber

Specifications for 2750 Metallic Canvas Shoe Female Grey Silver UK Size 3
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Gender
    Women
  • Shoe Size
    3
  • Lining Material
    Cotton
  • Heel Type
    Flat
  • Material
    Cotton
  • Upper Material
    Cotton
  • Colour
    Grey Silver
  • Fitting
    Standard
  • Heel Height
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome