2750 Ripped Leopard Shoe Female Classic Leopard/Black


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

The classic Superga 2750 with upper in cotton with ripped effect lining in cotton and outsole in vulcanized natural rubber with used effect.Logo-engraved aluminium eyeletsCotton lacesSuperga Tab on Side

Feature Attributes

Sole Material:
100% Rubber
Heel Height:
25
Material:
100% Cotton
Fastening Method:
Lace Up
Gender:
Women
Lining Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome