2750 Tumbled Leather Shoe Female Black UK Size 7.5

Order Code: ZT3364682S

£55.99 Inc VAT (20%)


Description

The classic Superga 2750: unisex leather shoe for men and women with unlined leather upper and outsole in vulcanized natural rubberLightweight tennis shoeUpper in full leatherCotton liningNatural rubber soleSuperga tab on side and heelSuperga embossed eyelets

Specifications for 2750 Tumbled Leather Shoe Female Black UK Size 7.5
  • Fitting
    Standard
  • Lining Material
    Leather
  • Gender
    Women
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Shoe Size
    7.5
  • Colour
    Black
  • Upper Material
    Leather
  • Heel Height
    20mm
  • Fastening Method
    Lace Up
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome