2750 Tumbled Leather Shoe Female Blue Navy UK Size 4.5

Order Code: ZT3364476S

£61.99 Inc VAT (20%)


Description

The classic Superga 2750: unisex leather shoe for men and women with unlined leather upper and outsole in vulcanized natural rubberLightweight tennis shoeUpper in full leatherCotton liningNatural rubber soleSuperga tab on side and heelSuperga embossed eyelets

Specifications for 2750 Tumbled Leather Shoe Female Blue Navy UK Size 4.5
  • Material
    Leather
  • Colour
    Blue Navy
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Gender
    Women
  • Heel Type
    Flat
  • Shoe Size
    4.5
  • Upper Material
    Leather
  • Fitting
    Standard
  • Lining Material
    Leather
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome