2750 Tumbled Leather Shoe Female Blue Navy UK Size 4

Order Code: ZT3364581S

£59.99 Inc VAT (20%)


Description

The classic Superga 2750: unisex leather shoe for men and women with unlined leather upper and outsole in vulcanized natural rubberLightweight tennis shoeUpper in full leatherCotton liningNatural rubber soleSuperga tab on side and heelSuperga embossed eyelets

Specifications for 2750 Tumbled Leather Shoe Female Blue Navy UK Size 4
  • Upper Material
    Leather
  • Heel Height
    20
  • Heel Type
    Flat
  • Material
    Leather
  • Colour
    Blue Navy
  • Gender
    Women
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Lining Material
    Leather
  • Shoe Size
    4
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome