2750 Tumbled Leather Shoe Female Blue Navy UK Size 8

Order Code: ZT3364739S

£61.99 Inc VAT (20%)


Description

The classic Superga 2750: unisex leather shoe for men and women with unlined leather upper and outsole in vulcanized natural rubberLightweight tennis shoeUpper in full leatherCotton liningNatural rubber soleSuperga tab on side and heelSuperga embossed eyelets

Specifications for 2750 Tumbled Leather Shoe Female Blue Navy UK Size 8
  • Lining Material
    Leather
  • Fastening Method
    Lace Up
  • Fitting
    Standard
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Gender
    Women
  • Shoe Size
    8
  • Colour
    Blue Navy
  • Heel Height
    20mm
  • Material
    Leather
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome