2790 Multi-colour Rope Shoe Female White/Candy Multi-Colour


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

She's like a rainbow! The iconic Superga 2790 sneakers return reinvented - courtesy of the woven rope-sole flatform measuring 4 cm and rendered in a fresh pastel colourway.Breathable cotton canvas upperUnlinedMulticoloured woven rope-sole flatform measuring 4 cmTwo-tone jacquard logo tag on the sideBranded insole and heel counterLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Heel Type:
Flat
Heel Height:
40
Fitting:
Standard
Lining Material:
100% Cotton
Material:
100% Cotton
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome