1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

2790 Rope Shoe Female Green Primrose


Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

A boho-chic take on the Superga classic - these seasonal 2790 trainers present a breathable and sturdy cotton canvas upper set atop a woven rope-sole flatform. The result? A modern espadrille-style silhouette that won't go unnoticed.Breathable cotton canvas upperUnlinedWoven rope-sole flatform measuring 4 cmTwo-tone jacquard logo tag on the sideBranded insole and heel counterLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Lining Material:
100% Cotton
Upper Material:
100% Cotton
Sole Material:
100% Rubber
Fastening Method:
Lace Up
Colour:
Green Primrose
Gender:
Women
More attributes