300 Touch Fastening Slipper Wide Fit Male Navy


£27.99 Inc VAT (20%)

See 2 Product Variants
£27.99

Description

Wide fit touch-fasten slipper with lightweight breathable and cushioning mesh upper. A wide fit style to EEE/EEEE fit. Opens out fully with adjustable touch-fasten closure to individually fit each foot and accommodate for swelling.Versatile canvas shoe ideal for those with swollen feetErgonomically designed to open out for easy accessibilitySoft and flexible cushioned upper with breathable mesh outerSimple touch fastening panel closure for personalised fitThe padded insole can be removed to provide a wider fittingSanitized effectively reduces the development of bacteriaSanitized effectively reduces the development of bacteriaThe high-tech functionality of Sanitized reduces unpleasant odourFitting = EEE/EEEEHeel height = 30mm

Feature Attributes

Upper Material:
Textile
Lining Material:
Textile
Material:
Textile
Colour:
Navy
Heel Height:
35
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome