4089 Training 9Ts Slim Vegan Leather Trainers


£49.99 Inc VAT (20%)

See 5 Product Variants
£49.99

Description

New 9ts with 100% recycled nylon from PET and synthetic leather with suede effect upper. The tongue shows an unlined sponge padding a classic detail of the 90s retrorunning. Midsole in recycled EVA and outsole in recycled rubber.Chunky designClassic Superga Sports swallow tail logoRubber thick sole

Feature Attributes

Fastening Method:
Lace Up
Lining Material:
100% Nylon
Heel Height:
30
Material:
80% Nylon 20% Polyester
Sole Material:
100% Rubber
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome