4115 Non-Metallic Black Safety Shoes


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Non-metallic composite toecap and mid sole, for working in areas where security screening is a necessity. 200 Joules toecap impact protection to guard wearers against falling objects and collisions. The shoes normally allow walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery.
S1P classified. Manufactured to EN ISO 20345:2011.

Feature Attributes

Safety Classification:
S1P
Wide Fitting:
No
MFR Part No.:
4115
ESD:
No
Slip Resistance Rating:
SRC
Midsole Material:
Composite
More attributes