504 Black Shoes - Male


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The AS504 Aspen is a non-metal safety shoe with a recylced leather upper a fibre glass toe cap and a anti-penetration non-metallic midsole.Fully Non-Metal First Safety Shoe Made with 57% Recycled Pre-Consumer LeatherRecycled Mesh LiningRecycled Mesh Padded CollarRecycled Mesh Lined Romovable PU FootbedInjected PU Midsole Enhances Comfort and Shock Absorption15% Recycled Rubber in OutsoleOutsole Heat Resistant to 300 DegreesOil Resistant OutsoleAntistaticEnergy Absorbing Heel

Feature Attributes

Fitting:
Standard
Heel Height:
20
Gender:
Men
Fastening Method:
Lace Up
Lining Material:
Textile
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome