524Sm Black Safety Shoes


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

Black leather shoe
Water resistant upper
Breathable lining with pad walk footbed and padded forefoot
Three eyelet fasten
Antistatic
Steel toecap and composite midsole
Heat resistant outsole
Dual density polyurethane sole
SRC slip resistant
EN ISO 20345:2011 S3 HRO SRC

See full description

Feature Attributes

Slip Resistance Rating:
SRC
Colour:
Black
Product Type:
Safety Shoe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome