66 Shoes Safety Black


Select
Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

A practical safety shoe with water resistant leather upper steel toe Steel midsole injected PU scuff cap for extra durability and dual density PU outsole.Classic Safety ShoeUpper is made with Water Resistant LeatherPadded Breathable Mesh Collar and TongueSturdy Hexagon Eyelets for LacingComfortable and Removable EVA FootbedInjected Moulded PU Scuff Cap for Extra Durability. Ideal when working on the kneesDynamic and Raised Injected PU Midsole Clasps the Upper to Provide Incresed ProtectionRaised Heel for Enhanced Comfort and Stability to Provide Excellent Energy AbsorptionCleated Outsole Provides Ultimate Performance and Grip in Varied ConditionsLadder Grip Lines for Working at Heights

Feature Attributes

Length:
320 mm
Height:
130 mm
Width:
205 mm
Gender:
Unisex
Material:
Leather
Heel Height:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome