910 Dual Density Black Leather Safety Shoes


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Leather safety shoes with steel toecap/steel midsole, quality leather uppers and fabric linings that offer wearers extra wicking. The shoes have antistatic removable footbeds and dual density PU outsoles. They are also oil, acid, chemical and solvent resistant, absorption resistant and heat resistant to 200°C.

Feature Attributes

Sole Material:
Polyurethane
ESD:
No
Toe Cap Material:
Steel
MFR Part No.:
910
Safety Classification:
S1P
Standards Met:
EN ISO 20345 : 2011
More attributes