912 Brogue Black Safety Shoes


£45.99 Inc VAT (20%)

See 4 Product Variants
£45.99

Description

Manufactured to ISO ENBS EN 345-1 S1P. Quality Leather Uppers, Dual Density PU Outsole. Oil Resistant. Acid Resistant. Chemical & Solvent Resistant. Anti-Slip. Steel Midsole. Heat Resistance to 200°C.
REPLACED WITH HIM9630912-RANGE

Feature Attributes

Gender:
Men
Colour:
Black
Standards Met:
EN 345-1
Toe Cap Material:
Steel
Resistance Features:
Oil-resistant,Chemical-resistant,Slip-resistant,Heat-resistant
Safety Classification:
S1P
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome