Accelerate S3 Safety Trainers Male Orange


£84.99 Inc VAT (20%)

See 8 Product Variants
£84.99

Description

The Accelerate S3 is a non-metallic safety trainer with a composite toe and an SRC rated slip resistant rubber outsole.Flexible and lightweight non metallic sneaker.Removable PU Foam footbed.Mesh lining for added breathability and comfort.Water resistant ESD safety trainer.Composite fiber glass toe protects against impact and compression of 200 joules.SRX best-in-class slip-resistant rubber outsole reduces the risk of slips and falls on low traction surfaces.Energy absorbent heel.Fuel and Oil resistant outsole.Antistatic to prevent the build up of static electricity.Heat resistant outsole to 300 degrees.

Feature Attributes

Material:
Microfibre/Mesh
Heel Height:
20
Sole Material:
EVA/Rubber
Fastening Method:
Lace Up
Fitting:
Standard
Upper Material:
Microfibre and Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome