Alicante RS ESD S1P SRC Safety Trainers


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Experience unparalleled comfort and safety with U-Power®'s Alicante safety trainers from the Red Industry range. Crafted for lightweight wear, these trainers feature a soft, breathable suede leather upper with mesh inserts, ensuring a comfortable fit in various environments.

Features and Benefits
• Soft perforated suede upper with breathable mesh inserts for comfort and airflow
• Save & Flex® PLUS midsole ensures flexibility and protection
• PU/PU sole with abrasion resistance, oil resistance, anti-slip, and anti-static features
• WingTex breathable air tunnel lining enhances breathability
• WOW2 anti-fatigue footbed for enduring comfort during long workdays
• AirToe Composite toe cap provides robust toe protection
• Soft expanded PU intersole for a perfect balance of support and flexibility

Typical Applications
• Industrial settings
• Construction sites

Standards
• EN ISO 20345:2011 S1P ESD SRC

Feature Attributes

Series:
Alicante
Safety Classification:
S1P
Wide Fitting:
No
Gender:
Unisex
Resistance Features:
Oil-Resistant,Anti-Static,Puncture-Resistant
Colour:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome